missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Microscope Slide Tray

Product Code. 10126903
Change view
Click to view available options
Stores 20 standard 1 x 3 in. (25 x 75mm) slides
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code.
10126903 Stores 20 standard 1 x 3 in. (25 x 75mm) slides
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10126903 Supplier Bel-Art™ Supplier No. H445810000
Estimated Shipment: 28-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

White polystyrene background provides good visual contrast for viewing dyes and stains

  • Stores slides in a horizontal position for full visibility
  • Handy finger cut-out simplifies removal of slides
  • Each tray stores 20 standard 1 x 3 in. (25 x 75mm) slides
  • Can be used independently or conveniently stored in the Slide Tray Cabinet (Mfr. No. 445830000, sold separately)
  • Dimensions: 6.5 x 13.5 in. (17 x 34cm)

Specifications

Type Slide Storage Tray
Slide Capacity 20
Color White
Device Holds 20
For Use With (Equipment) Microscope Slide
Material Polystyrene
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.