missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Microcentrifuge Tube Ice Rack/Tray

Product Code. 12687107 Shop All SP Scienceware Products
Click to view available options
Holds:
Microtubes (1.5 mL)
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12687107

Brand: Bel-Art™ F189050001

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Deep tray holds ice and water for extended use time

  • This tray with rack insert can accommodate up to fifty 1.5 mL tubes (or other tubes with a diameter less than 12 mm) for large-volume, temperature-stabilized benchtop processing
  • Includes flat perimeter rim for labeling tape
  • Can be safely stacked with identical racks when loaded or empty
  • Sturdy polypropylene provides long life and heavy usage
  • Steam autoclavable at 121°C (250°F)

Specifications

Product Type Microcentrifuge Tube Rack
Array 10 x 5
Autoclavable Autoclavable
Color Translucent
Holds Microtubes (1.5 mL)
Material Polypropylene
Positions 50
Shape Rectangular
Shelves 1
Stackable Yes, When Empty
Sterility Non-sterile
Quantity 12/Cs.
Dimensions (L x W x H) 9 x 5.25 x 2.5 in. (22.8 x 13.2 x 6.35cm)
Length (Metric) 22.8 cm
Length (English) 9 in.
Width (Metric) 13.2 cm
Width (English) 5.25 in.
Height (Metric) 6.35 cm
Height (English) 2.5 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.