missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Mercury Collector
Captures spilled mercury beads quickly and conveniently. SP Scienceware™ Mercury Collector holds 125ml of mercury.
£51.60 - £52.60
Specifications
Color | White |
---|---|
Capacity (Metric) | 125 mL |
For Use With (Application) | Mercury spill clean-up |
Includes | Jar, perforated plate, lid with attached foam pad |
Height (English) | 1.88 in. |
Product Code | Brand | Type | Capacity (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Capacity (Metric) | Price | Quantity & Availability | ||||
10595444
|
Bel-Art™
F36250-0000 |
Mercury Collector | 125 mL |
£51.60
Each |
Estimated Shipment: 03-05-2024
Log in to see stock. |
||||
12372088
|
Bel-Art™
F36251-0000 |
Replacement Pad | 125 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Captures spilled mercury beads quickly and conveniently. SP Scienceware™ Mercury Collector holds 125ml of mercury.
- Lid features “absorbent” foam pad on interior surface
- Replacement foam pad available
- Dispose of mercury by approved disposal method
Specifications
White | |
Mercury spill clean-up | |
1.88 in. |
125 mL | |
Jar, perforated plate, lid with attached foam pad | |
4.77 cm |