missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Magnetic Stir Bars

Product Code. p-3205788 Shop All SP Scienceware Products
Click to view available options
Length (Metric):
38.1 mm
Height (Metric):
15.8mm
Unit Size:
Each

Product Code. 16637245

Brand: Bel-Art™ F371440112

Only null left
Add to basket
Add to basket

For speed and efficiency in mixing

  • Create a deep vortex and provide stable, quiet operation
  • PTFE coating is durable and inert
  • Autoclavable

Specifications

Certifications/Compliance FDA
Color White
Height (Metric) 15.8mm
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 15.8 mm
Length (Metric) 38.1 mm
Material Alnico Magnet
Quantity 50
Shape Cross
Type Magnetic Stir Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.