missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Magnetic Stir Bars
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
38.1 mm
Height (Metric):
15.8mm
Unit Size:
Each
Description
For speed and efficiency in mixing
- Create a deep vortex and provide stable, quiet operation
- PTFE coating is durable and inert
- Autoclavable
Specifications
Specifications
| Certifications/Compliance | FDA |
| Color | White |
| Height (Metric) | 15.8mm |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 15.8 mm |
| Length (Metric) | 38.1 mm |
| Material | Alnico Magnet |
| Quantity | 50 |
| Shape | Cross |
| Type | Magnetic Stir Bar |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction