Learn More
Bel-Art™ Magic Touch™ Insulated Lab Pans
Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.
Brand: Bel-Art™ M18848-9101
Code : 03
Additional Details : Weight : 6.57710kg
Description
Keep temperature sensitive samples in an optimal environment. Bel Art™ SP Scienceware™ Magic Touch™ Insulated Lab Pans are the lightest icewares on the market.
- Large enough to accommodate circular and rectangular floating test tube racks, flasks, bottles, etc.
- Expanded polyvinyl chloride, therefore unbreakable under normal conditions
- Withstand temperatures from -196° to +93°C (-321° to +200°F) without sweating or leaking
- Will not absorb odors or moisture
- Chemically resistant to highly acidic and basic solutions
- Suitable for use with ice, dry ice alcohol slurries, or liquid nitrogen
- Stackable
- Wall thickness: 0.75 in. (2cm)
Specifications
13 cm | |
41 cm | |
33 cm | |
16 x 13 x 5.1 in. (41 x 33 x 13 cm) | |
Polymer Foam | |
Blue | |
-196°C to +93°C |
5.1 in. | |
16 in. | |
13 in. | |
Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more | |
Maxi Lab Ice Pan | |
9 L |