missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks
Shop All SP Scienceware Products
Click to view available options
Color:
Black
Blue
Red
Positions:
30
44
Unit Size:
Each
Description
- Tubes are easy to insert
- Expanded polymer foam holds tubes secure; allows them to come out easily when needed
- Float in water, dry ice alcohol slurries or liquid nitrogen
- Temperature range: -196° to +100°C (-321° to +212°F)
- Chemical resistant
- Impervious to moisture and odors
- Unbreakable under normal use conditions
- Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
- Thickness 0.375 in. (1cm)
- Hold up to 44 x 1.5mL microcentrifuge tubes
- Thickness 0.625 in. (1.7cm)
- Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes
Thin Round Test Tube Racks
Thick Round Test Tube Racks
Specifications
Specifications
| Product Type | Tube Rack |
| Autoclavable | Not Autoclavable |
| Color | Black |
| Holds | Tubes (15 mL) |
| Material | Polymer Foam |
| Positions | 30 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction