missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ SP Scienceware™ Magic Touch™ Icewares Round Floating Tube Racks

Product Code. 12646455 Shop All SP Scienceware Products
Click to view available options
Color:
Black
Blue
Red
Positions:
30
44
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12646455

Brand: Bel Art™ M188480021

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Excellent insulating properties for keeping temperature sensitive samples in an optimal environment

  • Tubes are easy to insert
  • Expanded polymer foam holds tubes secure; allows them to come out easily when needed
  • Float in water, dry ice alcohol slurries or liquid nitrogen
  • Temperature range: -196° to +100°C (-321° to +212°F)
  • Chemical resistant
  • Impervious to moisture and odors
  • Unbreakable under normal use conditions
  • Fit in either the 2.5 or 4.0 liter Magic Touch Ice Buckets
  • Thin Round Test Tube Racks

    • Thickness 0.375 in. (1cm)
    • Hold up to 44 x 1.5mL microcentrifuge tubes

    Thick Round Test Tube Racks

    • Thickness 0.625 in. (1.7cm)
    • Hold up to 30 x 15mL conical or 30 x 14mL Falcon™ tubes

Specifications

Product Type Tube Rack
Autoclavable Not Autoclavable
Color Blue
Holds Tubes (15 mL)
Material Polymer Foam
Positions 30
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.