missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ SP Scienceware™ Magic Touch™ Icewares Rectangular Floating Tube Racks
Shop All SP Scienceware Products
Click to view available options
Color:
Black
Blue
Red
Positions:
24
36
Material:
PVC
Polymer Foam
Unit Size:
Each
Description
- Tubes are easy to insert
- Expanded polymer foam holds tubes secure; allows them to come out easily when needed
- Float in water, dry ice alcohol slurries or liquid nitrogen
- Temperature range: -196° to +100°C (-321° to +212°F)
- Chemical resistant
- Impervious to moisture and odors
- Unbreakable under normal use conditions
- Fit in 4.0 (1 rack) and 9.0L (3 racks) Magic Touch Ice Pans
Thin Rectangular Racks
- Thickness, 0.375 in.
- Hold up to 36 x 1.5mL microcentrifuge tubes
Thick Rectangular Racks
- Thickness, 0.625 in.
- Hold up to 24 x 15mL conical tubes or 14mL Falcon™ tubes
Specifications
Specifications
| Product Type | Tube Rack |
| Autoclavable | Not Autoclavable |
| Color | Blue |
| Holds | Tubes (15 mL) |
| Material | Polymer Foam |
| Positions | 24 |
| Dimensions (L x W) | 9.25 x 4.25 in. (23.5 x 10.8cm) |
| Length (Metric) | 23.5 cm |
| Length (English) | 9.25 in. |
| Width (Metric) | 10.8 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction