missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ Magic Touch™ Iceware Ice Buckets
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
2.5 L
4 L
Color:
Black
Blue
Type:
Ice Bucket
Ice Bucket with Lid
Unit Size:
Each
Description
Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment
- Temperature range: -196° to +100°C (-321° to +212°F)
- Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
- Nonsweating
- Impervious to moisture and odors
- Expanded polymer foam construction provides chemical resistance
- Unbreakable under normal use conditions
- Flared edge for easy carrying
- Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
- Available in two sizes: 2.5 L buckets measure 22.2 cm dia. at rim x 12.0 cmH (8.75 x 4.75 in.); 4.0 L buckets measure 23.5 cm dia. at rim x 20.1cm H (9.25 x 7.9 in.)
- Round floating racks available separately for 1.5 mL and 15 mL tubes
Specifications
Specifications
| Height (Metric) | 12.0 cm |
| Height (English) | 4.75 in. |
| Diameter (Metric) | Rim: 22.2 cm |
| For Use With (Equipment) | 1.5 and 15mL tube |
| For Use With (Application) | Ideal for storing and transporting temperature sensitive samples in Ice, alcohol slurries, water baths and more |
| Description | Blue, Without Lid Dia. x H: 22.2 x 12.0cm (8.75 x 4.75 in.) |
| Material | PVC |
| Type | Ice Bucket |
| Color | Blue |
| Capacity (Metric) | 2.5 L |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction