missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Lightweight ice buckets have excellent insulating properties for keeping temperature sensitive samples in an optimal environment
- Temperature range: -196° to +100°C (-321° to +212°F)
- Use with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen
- Nonsweating
- Impervious to moisture and odors
- Expanded polymer foam construction provides chemical resistance
- Unbreakable under normal use conditions
- Flared edge for easy carrying
- Lid can be cut to make openings for thermometers, cooling coils, flasks, etc.
- Available in two sizes: 2.5 L buckets measure 22.2 cm dia. at rim x 12.0 cmH (8.75 x 4.75 in.); 4.0 L buckets measure 23.5 cm dia. at rim x 20.1cm H (9.25 x 7.9 in.)
- Round floating racks available separately for 1.5 mL and 15 mL tubes
Specifications
Specifications
| Height (Metric) | 20.1 cm |
| Height (English) | 7.9 in. |
| Width (English) | Top: 12.38 in. (±0.13 in.) |
| Diameter (Metric) | Rim: 23.5 cm |
| For Use With (Equipment) | 1.5 and 15mL tube |
| For Use With (Application) | Ideal for storing and transporting temperature sensitive samples in Ice, Alcohol Slurries, Water baths and more |
| Description | Blue, With Lid Dia. x H: 23.5 x 20.1cm (9.25 x 7.94 in.) |
| Material | PVC |
| Type | Ice Bucket with Lid |
| Color | Blue |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?