missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ SP Scienceware™ Lab-Aire II™ Single-Sided Electric Benchtop Labware Dryers

Product Code. p-4894961 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W x H):
42.5 x 19 x 57.7 cm
Includes:
2 Baskets, 38 Pegs
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30193478

Brand: Bel Art™ F188192302

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offer compact footprint and accelerates drying of labware with warm, circulating air.

Conserve benchtop space by placing single-sided models up against the wall.

  • 400w of drying power gently circulates heated air into and around items to decreases drying time
  • Heat selector knob with three temperature settings: high, medium and low
  • Power button illuminates when in use
  • 8 Amp at 120V, circuit breaker and independent thermo-fuse protects unit from overheating
  • Efficiency is enhanced with replaceable polyurethane foam filter
  • Redirect air flow by inserting plugs instead of pegs into unused peg holes
  • Sturdy bases with excellent balance; can be placed on any flat surface
  • Removable polypropylene baskets for storage of small labware and extra pegs
  • 120V
  • Two or three tier option
  • Baskets hold small glassware including test tubes, pipets

Specifications

Includes 2 Baskets, 38 Pegs
Product Type Single Sided Electric Dryer
Array 38 x 1
Autoclavable Not Autoclavable
Color White
Holds Lab Glassware
Material ABS
Positions 40
Shape Square
Shelves 3 Tiers
Stackable No
Sterility Non-sterile
Dimensions (L x W x H) 42.5 x 19 x 57.7 cm
Length (Metric) 42.5 cm
Length (English) 16.75 in.
Width (Metric) 19 cm
Width (English) 7.5 in.
Height (Metric) 57.7 cm
Height (English) 22.7 in.
Electrical Requirements 230 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.