missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Lab-Aire™ II Glassware Drying Racks

Product Code. 15530102 Shop All SP Scienceware Products
Change view
Click to view available options
Positions:
19
38
57
76
114
Product Type:
Benchtop Rack (1-tier)
Benchtop Rack (2-tier)
Benchtop Rack (3-tier)
Benchtop/Wall-mount Rack (1-tier)
Wall-mount Rack (2-tier)
Wall-mount Rack (3-tier)
Height (English):
8.4 in.
9.4 in.
15.4 in.
16.4 in.
22.4 in.
23.4 in.
Depth (English):
5 in.
7 in.
10 in.
Unit Size:
Each
Product Code. Positions Product Type Height (English) Depth (English) unitSize
15530102 38 Benchtop Rack (2-tier) 15.4 in. 7 in. Each
11872801 76 Benchtop Rack (2-tier) 15.4 in. 10 in. Each
15540102 57 Benchtop Rack (3-tier) 22.4 in. 7 in. Each
11862801 38 Benchtop Rack (1-tier) 8.4 in. 10 in. Each
11803001 19 Benchtop/Wall-mount Rack (1-tier) 9.4 in. 5 in. Each
11302754 57 Wall-mount Rack (3-tier) 23.4 in. 5 in. Each
11866331 38 Wall-mount Rack (2-tier) 16.4 in. 5 in. Each
11882801 114 Benchtop Rack (3-tier) 22.4 in. 10 in. Each
8 options
This item is not returnable. View return policy

Product Code. 15530102

Brand: Bel Art™ F189330012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Glassware and plasticware drying racks for walls or benchtops

Glassware and plasticware drying racks for walls or benchtops

  • Dry and store delicate labware including beakers, flasks, bottles, test tubes and cylinders on these space-saving drying racks
  • Single-sided benchtop models fit flat against a wall
  • Double-sided benchtop models provide double the capacity (up to 114 pegs) with a slightly larger footprint
  • Three sizes and lengths of V-channel pegs can be repositioned to hold a variety of labware
  • Rugged ABS plastic body and pegs wipe clean and won't corrode
  • Wall-mount models have mounting points that fit standard pegboards
  • Pegs available separately to reconfigure rack for specific drying requirements

Specifications

Autoclavable Not Autoclavable
Color Cream, Teal
Holds Lab Glassware
Material ABS
Positions 38
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Lab Glassware
Size 375 x 254 x 391 mm
Length (Metric) 391 mm
Width (English) 14.75 in.
Height (English) 15.4 in.
Depth (English) 7 in.
Depth (Metric) 17.8 cm
Includes Pegs
Product Type Benchtop Rack (2-tier)
Shelves None
Height (Metric) 39 cm
Array 38 x 1
Width (Metric) 37.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.