missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Wire and Tubing Clips
Klik Klip™ clips to organize wire and tub.
Brand: Bel-Art™ F18234-0000
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Non-conductive plastic clips
- Holds 6.5mm (0.25 in.) dia or smaller computer wires and tubing
- Enable easier identification and service
- Mount on any flat surface with pressure sensitive adhesive backing
Specifications
6 | |
Non-conductive Plastic | |
Klik Klip™ clips |
Wire and Tubing Clip | |
6.5 mm (0.25 in.) dia or smaller computer wires and tubing |