missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders
Description
Prevents tipping and rolling due to hexagonal base. Bel Art™ SP Scienceware™ Holdfast™ Polypropylene Graduated Cylinders include handle for a secure, solid grip for safer pouring.
- One-piece cylinder with handle provides a secure, solid grip for safer pouring
- Easy-to-read double scale with raised graduations
- Hexagonal base prevents tipping and rolling
- Will not create a meniscus
- Handle opening: 8.9 × 2.9cm (3 × 1.20 in.)
- Chemically resistant polypropylene
- Autoclavable at 121°C (250°F)
Specifications
Specifications
| Material | Polypropylene |
| Calibration | To Contain, To Deliver |
| Diameter (English) | 3.5 in. |
| Scale | Dual |
| Includes | Large Handle |
| Graduations | 20 mL |
| Autoclavable | Autoclavable |
| Subdivision | 20mL |
| Shape | Round |
| Base Type | Hexagonal |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?