missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Heavy-Duty Test-Tube Racks

Product Code. 10149920
Change view
Click to view available options
Positions:
15
18
50
72
Holds:
Tubes (10 to 13 mm)
Tubes (13 to 16 mm)
Tubes (20 to 25 mm)
Tubes (25 to 30 mm)
Array:
3 x 5
3 x 6
5 x 10
6 x 12
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Positions Holds Array unitSize
10149920 72 Tubes (10 to 13 mm) 6 x 12 Each
10728151 50 Tubes (13 to 16 mm) 5 x 10 Each
10222101 18 Tubes (20 to 25 mm) 3 x 6 Each
10363651 15 Tubes (25 to 30 mm) 3 x 5 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10149920 Supplier Bel Art™ Supplier No. F188550000
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Heavy-duty 3-tier test tube racks have hand grips in the end plates for easy transport.

  • Stackable, compact and steam autoclavable at 121°C (250°F) for durability in the lab
  • End plates have hand grips for easy transport
  • Base tier has rounded wells with drain holes, and the top tier has lettered and numbered rows
  • Available in different sizes
  • 8.3 x 4.3 in. (21.3 x 11 cm)

Specifications

Autoclavable Autoclavable
Color Translucent
Holds Tubes (10 to 13 mm)
Material Polypropylene
Positions 72
Shape Rectangular
Stackable No
Sterility Non-sterile
For Use With (Equipment) Heavy-duty test tube
Dimensions (L x W x H) 8.37 x 4.31 x 4.37 in. (21.3 x 11 x 11.1 cm)
Length (Metric) 21.3 cm
Length (English) 8.37 in.
Width (English) 4.31 in.
Height (English) 4.37 in.
Diameter (Metric) Opening 13 mm
Product Type Test Tube Rack
Shelves 3 Tiers
Height (Metric) 11.1 cm
Array 6 x 12
Width (Metric) 11 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.