Learn More
Bel-Art™ SP Scienceware™ Flea Micro Spinbar™ Magnetic Stirring Bars
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Marca: Bel-Art™ F37119-0008
8.17 GBP valid until 2024-04-30
Use promo code "21656" to get your promotional price.
Code : NEW
Detalles adicionales : Weight : 0.00090kg
Descripción
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
- Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
- Alnico magnet encapsulated in FDA Grade
- USP Class VI PTFE low friction coating
- Durable and inert
- Autoclave safe
Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated
Certifications
Manufactured in a registered ISO 9001:2008, as verified by SGS certification
Especificaciones
1.5 mm | |
0.06 in. | |
50 | |
Yes | |
8 mm |
0.31 in. | |
White | |
Alnico Magnet | |
FDA, USP Class VI, ISO 9001:2008 | |
Octagon |