missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Flea Micro Spinbar™ Magnetic Stirring Bars

Product Code. 11308713
Change view
Click to view available options
Length (Metric):
7 mm
8 mm
10 mm
Diameter (Metric):
1.5 mm
2 mm
3 mm
Shape:
Cylinder
Octagon
Coating:
PTFE
PTFE, FDA-grade, USP Class VI
Förpackningsstorlek:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Produktkod. Length (Metric) Diameter (Metric) Shape Coating Förpackningsstorlek
11308713 10 mm 3 mm Cylinder PTFE Each
11398703 7 mm 2 mm Octagon PTFE, FDA-grade, USP Class VI Each
11396944 8 mm 1.5 mm Octagon PTFE, FDA-grade, USP Class VI Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Produktkod. 11308713 Leverantör Bel-Art™ Leverantörsnummer F371190010
In Stock
Lägg i varukorgen
Lägg i varukorgen

missing translation for 'validMainframeMsg'

Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

  • Small size bar for stirring in vessels such as vials, micro test tubes and centrifuge tubes
  • Alnico magnet encapsulated in FDA Grade
  • USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclave safe
  • Particularly useful for environmental testing and life science applications in which small sample volumes need to be prepared and evaluated

Certifikat

Manufactured in a registered ISO 9001:2008, as verified by SGS certification

Specifikationer

Autoclavable Autoclavable
Certifications/Compliance FDA, USP Class VI, ISO 9001:2008
Color White
Diameter (English) 0.118 in.
For Use With (Equipment) Vials, tubes and gradient makers
Length (English) 0.394 in.
Coating PTFE
Diameter (Metric) 3 mm
Length (Metric) 10 mm
Material Alnico Magnet
Quantity 1/Pk., 50/Cs.
Shape Cylinder
Type Stir Bar
Visa mer Visa mindre
Produkttitel
Välj ett problem

Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.