missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Five-Hole Stainless-Steel Clamping Thermometer Holder
Description
With five hole sizes ranging from 3.5mm to 14.5mm, this holder accommodates various thermometers including liquid in glass, electronic with probe, and bimetal with probe.
- Stainless steel, spring loaded clip attaches securely to laboratory containers, shelves up to 3/8 in. thick, and more
- Rubber bumpers on clip prevent scratching Durable PE foam provides secure grip to keep thermometers in place
- Dimensions: 8.3cmL x 5.4cmW x 6.4cmH (3.25 x 2.13 x 2.5 in.)
Specifications
Specifications
| Includes | Stainless-steel spring-loaded clip, rubber bumpers on clip ends, polyethylene foam thermometer holder |
| Length (Metric) | 83 mm |
| Model | Five Hole |
| Product Type | Thermometer Holder |
| Length (English) | 3.25 in. |
| For Use With (Equipment) | Thermometers |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?