missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Fast-Release Pipette Pump™ II Pipetters

Product Code. p-46868 Shop All SP Scienceware Products
Click to view available options
Color:
Blue
Green
Red
For Use With (Application):
Pipets up to 10mL
Pipets up to 25mL
Pipets up to 2mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11302244

Brand: Bel-Art™ F379111102

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Includes a rapid release valve for quick dispensing. Pipetters are color coded by size for easy identification.

  • Rotate the knurled thumb wheel to aspirate liquid to the desired volume
  • Apply light pressure to the fast release lever to rapidly dispense
  • Rotate the thumb wheel for gradual dispensing
  • Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
  • Sizes are color coded; can be disassembled for cleaning

Order Info

Pipets sold separately.

Specifications

Adjustable Tip Spacing No
Autoclavable Not Autoclavable
Color Blue
Disposable Reusable
For Use With Serologic Pipette
Grip Type Ergonomic
Material Polypropylene, Silicone Rubber
Model Pipette Pump II
Number of Channels 1
Sterility Non-sterile
Type Fast Release Pipet Filler
Volume (Metric) 2 mL
For Use With (Application) Pipets up to 2mL
For Use With (Equipment) 2mL
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.