missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Electrophoresis Fixing Trays
Description
- Extraction of the plates is facilitated by 9.5mm square ridges running lengthwise that hold the plate off the tray
- Also useful in electrophoresis destaining of large gels
- Drain stopcock in the side with 1.8 meters (6 ft.) of Vikem™ vinyl tubing, 13mm I.D., permits more complete drainage of fluid into receptacle
- Provides a slower, more controlled drain rate to avoid disturbing the gel
- 6.4mm (0.25 in.) thick with top stiffening flange and 5 ribs in the bottom to raise the gel and plates
- Made of polyethylene
- Hooks on the rim of the tray hold tubing
Specifications
Specifications
| Color | White |
| For Use With (Equipment) | Electrophoresis System |
| Type | Fixing Tray |
| Includes | Sturdy top stiffening flange, 5 ribs in the bottom, 9.5mm square ridges, drain stopcock, 1.8m Vikem™ Vinyl tubing, hooks |
| Material | Polyethylene |
| Thickness (English) | 2.51 in. |
| Thickness (Metric) | 0.64 cm |
| Dimensions (L x W) | 20.07 x 16.14 in. (51 x 41 cm) |
| Length (English) | 20.07 in. |
| Length (Metric) | 51 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?