missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Electrode Rack
Store and condition electrodes
Brand: Bel-Art™ H18509-0000
66.59 GBP valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : A0
Additional Details : Weight : 0.11000kg
Description
Holds 8 test tubes for storing and conditioning pH and ion electrodes
- Holds two rows of 4 tubes up to 20mm in diameter
- Polypropylene construction makes the rack chemical resistant
- Autoclavable at 121°C (250°F)
Specifications
Electrode Rack | |
Clear | |
4.25 x 2.37 x 4.75 in. (10.8 x 8.6 x 12.1cm) | |
4.25 in. | |
2.37 in. | |
4.75 in. |
Not Autoclavable | |
Polypropylene | |
10.8 cm | |
8.6 cm | |
12.1 cm |