missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Egg-Shaped Spinbar™ Magnetic Stir Bars
Shop All SP Scienceware Products
Click to view available options
Length (Metric):
9.5 mm
19 mm
25.4 mm
32 mm
38 mm
50.8 mm
76 mm
Diameter (Metric):
4.7 mm
9.5 mm
12.7 mm
16 mm
19 mm
19.1 mm
Length (English):
0.37 in.
0.75 in.
1 in.
1.25 in.
1.5 in.
2 in.
2.99 in.
Diameter (English):
0.18 in.
0.37 in.
0.5 in.
0.62 in.
0.75 in.
Unit Size:
Each
Description
- Provide their own pivot point without a separate ring or abrupt change in contour for unrestricted spin
- Minimal contact when used in plastic containers
- Magnet itself is egg-shaped encapsulated in FDA grade, USP Class VI Teflon™ PTFE, except three smallest sizes have a cylindrical magnet in egg-shaped Teflon PTFE
- Manufactured in a registered ISO 9001:2008, as verified by SGS certification
- Autoclave safe
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | ISO 9001:2015 |
| Color | White |
| Diameter (English) | 0.75 in. |
| Dimensions (L x W x H) | 76 x 19.1mm |
| For Use With (Equipment) | Stirring in Round-bottom vessels |
| Length (English) | 2.99 in. |
| Coating | PTFE, FDA-grade, USP Class VI |
| Diameter (Metric) | 19.1 mm |
| Length (Metric) | 76 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction