missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Drum and Carboy Funnels

Product Code. 30193473 Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
14.1 L
Diameter (Metric) Stem:
5.1 cm
Length (Metric) Stem:
10.4 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30193473

Brand: Bel-Art™ H147120350

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ensure optimum flow and volume.

  • Molded of natural polypropylene plastic
  • Steam autoclavable at 121°C (250°F)
  • With handle at rim for added stability

Specifications

Capacity (Metric) 14.1 L
Diameter (Metric) Stem 5.1 cm
Material Polypropylene
Height (Metric) 45.4 cm
Autoclavable Autoclavable
For Use With (Application) Optimum flow and volume
Includes Handle at rim
Length (Metric) Stem 10.4 cm
Product Type Filling Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.