missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Double Spinfin™ Magnetic Stirring Bar

Product Code. p-4646603 Shop All SP Scienceware Products
Click to view available options
Diameter (Metric):
12.7 mm
25.4 mm
Diameter (English):
0.5 in.
1 in.
Height (Metric):
12.7mm
19.1mm
Height (English):
0.5 in.
0.75 in.
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11398713

Brand: Bel-Art™ F371260012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

To agitate liquids in round bottom vessels where other stirring bars cannot be used.

  • Made from PTFE
  • Fins on top and bottom ensure complete agitation
  • Does not wobble, maintains position in vessel
  • Alnico magnet encapsulated in FDA Grade, USP Class VI PTFE low friction coating
  • Durable and inert
  • Autoclavable

Specifications

Diameter (English) 0.5 in.
Height (English) 0.5 in.
Height (Metric) 12.7mm
Coating PTFE, FDA-grade, USP Class VI
Diameter (Metric) 12.7 mm
Length (Metric) 12.7 mm
Material PTFE
Quantity 1
Shape Double Crosshead
Type Stir Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.