missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Disposable Pipetting Reservoirs
Disposable and economical plastic pipetting reservoir. The SP Scienceware™ Disposable Pipetting Reservoirs includes ample clearance for all types of pipettors.
Brand: Bel-Art™ F37877-0001
Code : 03
Additional Details : Weight : 1.50000kg
Description
- Ample clearance for all types of pipettors
- Used for extended multichannel pipetting into microwell plates, Mini-Tubes, Cube 2ube™ Tubes and deep well blocks
- 100ml capacity
Specifications
100 mL | |
Plastic | |
Pipetting Reservoir | |
3.17 cm | |
15.54 cm | |
3.62 in. | |
Single-use |
6.12 x 3.62 x 1.25 in. (15.54 x 9.19 x 3.17cm) | |
Sterile | |
1.25 in. | |
6.12 in. | |
Individually Wrapped | |
9.19 cm |