missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Delrin™ Spring Tubing Clamps

Product Code. 10294441 Shop All SP Scienceware Products
Click to view available options
Diameter (Metric) Inside:
8 mm
12 mm
Unit Size:
Pack of 3
This item is not returnable. View return policy

Product Code. 10294441

Brand: Bel Art™ H182140000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Self-closing spring operated tubing clamp is suitable for all flexible tubing

  • Positive-actionclamp opens by squeezing handles together
  • Naturally clamps shut to stop flow
  • Made from chemical- and stain-resistant Delrin™ plastic and stainless steel

Specifications

Quantity 3
Type Spring Style Tubing Clamp
Material Acetal Plastic
For Use With (Equipment) All flexible 0.46 in. (1.16 cm) O.D. tubing
Color White
Jaw Type Angled
Diameter (Metric) Inside 12 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.