missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ cuvette Rack
Description
- These two-tier racks support cuvettes with a minimum of physical contact, greatly reducing the chance of damage
- Only the corners of the cuvettes touch the racks
- Accommodate 12 cuvettes of 10 mm light path
- Will not scratch quartz cuvettes
- Choose autoclavable or nonautoclavable
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Translucent |
| Holds | Light Path Cuvettes (10 mm), Light Path Cuvettes (12 mm) |
| Material | Polypropylene |
| Positions | 12 |
| Shape | Square |
| Stackable | No |
| For Use With (Equipment) | Cuvettes |
| Dimensions (L x W x H) | 4.6 x 4.2 x 4.3 in. (11.7 x 10.8 x 11.1 cm) |
| Length (Metric) | 11.7 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?