missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cloning Discs
Description
Save time and reduce effort when isolating a large number of clones
- Sterile paper discs transfer cells quickly and easily to a 24-well plate
- Cloning discs have been sterilized by Gamma radiation to be RNase and DNase free
Order Info
Supplied in vials of 50, two vials per pack.
Specifications
Specifications
| Material | Paper |
| Diameter (Metric) Inside | 3.2 mm |
| Diameter (Metric) | 3.2 mm |
| Height (Metric) | 0.12 in. |
| Sterility | Sterile |
| Certifications/Compliance | RNase and DNase free |
| Diameter (English) | 0.125 in. |
| Product Type | Cloning Disc |
| For Use With (Application) | Ideal for cell transfer and propagation |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?