missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Use one hand to easily and securely open and close. Bel Art™ Clavies™ Autoclave Safe Bag Clips are autoclavable.
- Stiff plastic design holds the bag neck closed while allowing release of internal pressure that can develop during the autoclave cycle
- After autoclaving, the clip is left on the bag for final disposal
- Suitable for bags ranging in size from 12 x 24 in. to 19 x 23 in.; Use with larger bags is not advised
- Closed internal dimension: 7/16 in.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Quantity | 100 |
| Type | Clavies Clip |
| Material | Polypropylene |
| For Use With (Equipment) | Benchtop sized bag or small Scienceware autoclave bag |
| Color | Orange |
| Jaw Type | Angled |
| Diameter (Metric) Inside | 11 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?