missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Cell Spinbar™ Stir Bar for Spectrophotometer Cells
For 10mm lightpath spectrophotometer cells
Brand: Bel-Art™ F37150-0000
Code : 03
Additional Details : Weight : 0.05640kg
Description
- Provides rapid vertical and horizontal mixing with minimum vortex
- Generates centrifugal pumping action without aeration
- Can also be used in test tubes
- Alnico-V magnet encased in PTFE will not scratch cuvettes
- Autoclavable
Order Info
3/8 diameter x 5/16 in. high (9.5 x 8mm).
Specifications
9 mm | |
8mm | |
50 | |
Alnico Magnet | |
Yes |
0.35 in. | |
White | |
0.31 in. | |
10mm spectrophotometer cuvette | |
FDA |