missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Book Bottle

Product Code. 15396666
Change view
Click to view available options
Capacity (Metric):
5000 mL
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
15396666 5000 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 15396666 Supplier Bel-Art™ Supplier No. H109390005
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polypropylene bottles stack book-like on shelves for efficient use of space.

  • Features two handles: a top handle plus a convenient grip hold in the front facilitates removal from a shelf
  • Graduated markings on front in liters

Specifications

Capacity 169.07 oz., 5000 mL
Capacity (Metric) 5000 mL
Capacity (English) 1.25 gal.
Color Translucent, White
Material Polypropylene
Quantity 1 Ea.
Sterility Non-sterile
Closure Included Yes
Disposable Reusable
Graduated Yes
Mouth Wide, Threaded
Shape Square with Handle
Height (Metric) 241.3 mm
Product Type Rectangular Bottle
Width (English) 14.75 in.
Height (English) 9.5 in.
Closure Material Polypropylene
Closure Size 43 mm
Closure Type Threaded
Autoclavable Autoclavable
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.