missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Bellows Samplers

Product Code. 12832021
Change view
Click to view available options
Volume (Metric):
20 mL
50 mL
Length (Metric):
39 cm
50 cm
Unit Size:
Pack of 5
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) Length (Metric) unitSize
12832021 50 mL 50 cm Pack of 5
15436594 20 mL 39 cm Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12832021 Supplier Bel-Art™ Supplier No. H378230050
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Provide quick and easy sampling with one-handed operation

  • Long tapered tip with 4 mm opening
  • FDA grade polyethylene construction
  • Graduated to indicate volume collected

Specifications

Material Polyethylene
Sterility Non-sterile
Graduated Yes
Quantity 5/Pk.
Tip Style Tapered
Packaging Type Bag
Color Translucent
Volume (Metric) 50 mL
Length (Metric) 50 cm
Type Bellows Sampler
Disposable Single-use
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.