missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ 5-in-1 Connectors

Product Code. p-3205705 Shop All SP Scienceware Products
Change view
Click to view available options
Product Type:
5-in-1 Straight Connector
5-in-1 Tee Connector
Overall Length (English):
3.5 in.
4.625 in.
Shape:
Straight
T
Unit Size:
Pack of 12
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Overall Length (English) Shape unitSize
18877272 5-in-1 Straight Connector 3.5 in. Straight Pack of 12
11724935 5-in-1 Tee Connector 4.625 in. T Pack of 12
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 18877272 Supplier Bel-Art™ Supplier No. F196550000
Only null left
Add to basket
Add to basket

Fits 5 sizes of tubing and will connect the same size tubing on both ends, or will act as a reducer for any combination within the range

  • I.D. increases with notch size when unneeded length is cut off for unrestricted flow
  • Molded polypropylene connectors
  • Steam autoclavable at 121°C (250°F)
  • Ring diameters are 14, 12.5, 11, 9.5 and 7.9 mm (0.56, 0.50, 0.44, 0.38 and 0.31 in.)

Specifications

Autoclavable Autoclavable
Material Polypropylene
Overall Length (English) 3.5 in.
Overall Length (Metric) 90 mm
Shape Straight
Color Natural
Product Type 5-in-1 Straight Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.