missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- I.D. increases with notch size when unneeded length is cut off for unrestricted flow
- Molded polypropylene connectors
- Steam autoclavable at 121°C (250°F)
- Ring diameters are 14, 12.5, 11, 9.5 and 7.9 mm (0.56, 0.50, 0.44, 0.38 and 0.31 in.)
Specifications
Specifications
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| Overall Length (English) | 3.5 in. |
| Overall Length (Metric) | 90 mm |
| Shape | Straight |
| Color | Natural |
| Product Type | 5-in-1 Straight Connector |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?