missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Sterileware™ Cupped Powder Spatulas

Product Code. 16886906 Shop All SP Scienceware Products
Change view
Click to view available options
Length (Metric):
23 cm
33 cm
Color:
Blue
White
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Color unitSize
16886906 33 cm White Pack of 100
16876906 23 cm White Pack of 100
16896906 23 cm Blue Pack of 100
16806916 33 cm Blue Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 16886906 Supplier Bel-Art™ Supplier No. F369310250
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Available in both white and blue, these sterile spatulas are ideal for surface and general sampling of powders

  • Closed end keeps powders secure within spatula
  • Chose contrasting color for easy visibility if left in material
  • Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
  • White high impact polystyrene (HIPS), or blue polypropylene (PP) spatulas heat sealed in individual polyethylene bags
  • Gamma irradiated sterile (SAL 10^-6)
  • Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization

Specifications

Quantity 100 Pk.
Autoclavable Not Autoclavable
Shape Pointed End
Capacity (Metric) 40 mL
Color White
Product Type Powder spatula
Length (Metric) Blade 25 cm
Width (Metric) Blade 1.8 cm
Material Polystyrene
Length (Metric) 33 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.