missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel Art™ No-Wire™ Round Test Tube Racks
Shop All SP Scienceware Products
Click to view available options
Color:
Red
White
Positions:
14
24
Unit Size:
Each
Description
- Suitable for use inside and outside the water bath to meet the demands of daily lab use
- Heavier than water so the rack remains stable when submerged, even when agitated
- Store flat to save space, but assembles quickly and easily
- Features numbered and lettered wells for tube identification
- Interlocking racks facilitate easy stacking
- Sturdy polypropylene is steam autoclavable at 121°C (250°F)
- Small racks fit into 1000 mL beaker; Large rack ideal for round ice buckets
- Options with removable, snap-on handle available for easy retrieval
Specifications
Specifications
| Includes | Without Handle |
| Product Type | Tube Rack |
| Array | 2 / 4 / 6 / 6 / 4 / 2 |
| Autoclavable | Autoclavable |
| Color | White |
| Holds | Tubes (16 to 20 mm) |
| Material | Polypropylene |
| Positions | 24 |
| Shape | Round |
| Shelves | 3 Tiers |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction