missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ DURAC™ Single Channel Timer with Triple Alarm
Shop All SP Scienceware Products
Click to view available options
Time Range:
99 min. 59 sec.
Unit Size:
Each
Description
Includes
Two AAA batteries
- Switchable timing capacity: 19 hours: 59 minutes/99 minutes: 59 seconds
- Count direction: up/down; displays elapsed time after countdown
- Last time set memory
- Vibration, light and loud buzzer sound alarms can function at one time, or be independently turned off
- Key press confirmation feature gives an audible indication of data entry
- Lay flat on a bench, use the flip-open stand for a vertical view, or carry it on a lab coat with the convenient pocket clip
- Includes multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Specifications
Specifications
| Product Type | Electronic Timer |
| Time Range | 99 min. 59 sec. |
| Accuracy | ±5 seconds/day |
| Resolution | 1 sec. in min/sec display |
| Direction | Up/Down |
| Battery Type | (2) 1.5 V, type AAA or equivalent (included) |
| Color | White |
| Display Dimensions | 35 x 20 mm |
| Dimensions (L x W x H) | 56 x 32 x 75 cm (2.2 x 1.3 x 3 in.) |
| Includes | Provided with Certificate of Calibration. This certificate indicates calibration using NIST procedures and is in compliance with ANSI/NCSL Z540-1. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction