missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation BEH C18 Method Transfer Kit
Click to view available options
Particle Size:
1.7 to 3.5 μm
1.7 to 5 μm
Type:
Method Transfer Kit
Method Transfer Kit, High Res
Unit Size:
Pack of 2
Description
- Based on the concept of maintaining column length [L] to particle size [dp] ratio [L/dp], these kits provide an ACQUITY UPLC column with an HPLC column of equivalent selectivity and resolving power.
- Using the ACQUITY UPLC columns calculator, methods can be fully transferred from HPLC to UPLC or from UPLC to HPLC.
Specifications
Specifications
| Particle Shape | Spherical |
| Particle Size | 1.7 to 5 μm |
| Pore Size | 130 Å |
| Quantity | 2/Pk. |
| USP Type | L1 |
| Endcapped | Yes |
| Type | Method Transfer Kit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction