missing translation for 'onlineSavingsMsg'
Learn More

BOLA Bearing Necks

Product Code. 10509812
Click to view available options
Height (Metric):
19 mm
37 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10509812

Brand: BOLA C36408

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bearing Necks Dia. bottom: 25 mm

  • Very hard PTFE-PEEK compound, for receiving a BOLA Tandem Magnetic Stirring Bar
  • Center fixing on the bottom of the vessel by means of glue (we recommend silicone hardened in water)
  • Universal chemical resistance.

Specifications

Autoclavable Autoclavable
Color White
Height (Metric) 19 mm
Coating PTFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.