missing translation for 'onlineSavingsMsg'
Learn More

Chemsplash Beard Mask Non Woven Disposable

Product Code. 30058276
Change view
Click to view available options
Color:
Blue
Green
Red
White
Yellow
Unit Size:
Pack of 1000
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
30058276 White Pack of 1000
30058366 Blue Pack of 1000
30058355 Red Pack of 1000
30058416 Green Pack of 1000
30058315 Yellow Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 30058276 Supplier Chemsplash Supplier No. 2505.400.999
Safety Starts Here: Save Up to 60%
Use promo code 28008
View all promotions
Estimated Shipment: 11-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Disposable Beard Mask is made from a non-woven material that comes in a one size fits all.

Non-Woven Beard Mask

  • Material: Non-Woven
  • Features:
    • Elasticated
    • 100% Latex Free
    • 18 in.
    • PFAS Free

The Disposable Beard Mask is made from a non-woven material, designed as a one-size-fits-all solution. An elasticated strap ensures a secure fit to the face, making it suitable for use in BRC-approved work areas and the pharmaceutical industry.

Specifications

Type General Purpose Beard Cover
Size One Size
Material Polypropylene
Color White
Disposable Single-use
Latex Free Yes
Length (English) 18 in.
Length (Metric) 45 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.