missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Beakers Low Shape
Description
- Acc. to DIN 12331/ISO 3819
- With/without graduation
- With spout
- Material: DURAN™
Specifications
Specifications
| Diameter (Metric) Outer | 42 mm |
| Capacity (Metric) | 50 mL |
| Material | Borosilicate Glass (3.3) |
| Height (Metric) | 60 mm |
| Includes | Graduation and Spout |
| No. per Pack | 10/Pk. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?