missing translation for 'onlineSavingsMsg'
Learn More

Nickel Electro™ Beaker Tongs with Silicone Sleeved Jaw

Product Code. 13075873 Shop All Nickel-Electro Products
Change view
Click to view available options
Length (Metric):
356 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
13075873 356 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13075873 Supplier Nickel Electro™ Supplier No. 7005
Estimated Shipment: 21-08-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Nickel Electro™ Beaker Tongs with Silicone Sleeved Jaw reduces rick of breakage when handling beakers.

  • Stainless Steel
  • Jaw covered in silicone sleeve
  • Reduces risk of breakage
  • For vessels 55mm to 120mm in diameter
  • Holds beakers 100 to 1000mL

Specifications

Description Stainless steel beaker tongs
For Use With (Application) Lifting Hot Beakers, 100 mL to 1000 mL
Surface Coating Silicon
Tip Style Curved
Length (Metric) 356 mm
Material Stainless Steel
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.