missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Product Code. p-7229316 Shop All Thermo Scientific Products
Click to view available options
Holds:
15 Beakers
16 Beakers
24 Beakers
28 Beakers
32 Beakers
36 Beakers
4 Beakers
5 Beakers
6 Beakers
8 Beakers
9 Beakers
Description:
Rack for 100 mL beaker
Rack for 250 mL beaker
Rack for 250 mL beakers, 9 x 18 in. platform
Rack for 30 mL beaker
Rack for 400 mL beaker
Rack for 50 mL beaker
Rack for 600 mL beaker
Dimensions (L x W x H):
350 x 286 x 25 mm
351 x 286 x 32 mm
351 x 286 x 58 mm
351 x 286 x 64 mm
355 x 288 x 40 mm
400 x 210 x 25 mm
400 x 210 x 32 mm
400 x 210 x 40 mm
400 x 210 x 58 mm
400 x 210 x 64 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17851895

Brand: Thermo Scientific™ 75004110

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory

  • Racks can hold beakers from 30 - 600 mL
  • Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers.
TRUSTED_SUSTAINABILITY

Specifications

Holds 32 Beakers
Product Type Beaker Rack
Dimensions (LxW) Platform 9 x 18 in.
Dimensions (L x W x H) 400 x 210 x 25 mm
Description Rack for 30 mL beaker
For Use With (Equipment) Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.