missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Shop All Thermo Scientific ProductsDescription
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory
- Racks can hold beakers from 30 - 600 mL
- Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers
Specifications
Specifications
| Holds | 6 Beakers |
| Product Type | Beaker Rack |
| Dimensions (LxW) Platform | 9 x 18 in. |
| Dimensions (L x W x H) | 400 x 210 x 58 mm |
| Description | Rack for 400 mL beaker |
| For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers, MaxQ 416 HP Shakers |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?