missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers

Product Code. 17851895 Shop All Thermo Scientific Products
Change view
Click to view available options
Holds:
15 Beakers
16 Beakers
24 Beakers
28 Beakers
32 Beakers
36 Beakers
4 Beakers
5 Beakers
6 Beakers
8 Beakers
9 Beakers
Description:
Rack for 100 mL beaker
Rack for 250 mL beaker
Rack for 250 mL beakers, 9 x 18 in. platform
Rack for 30 mL beaker
Rack for 400 mL beaker
Rack for 50 mL beaker
Rack for 600 mL beaker
Dimensions (L x W x H):
350 x 286 x 25 mm
351 x 286 x 32 mm
351 x 286 x 58 mm
351 x 286 x 64 mm
355 x 288 x 40 mm
400 x 210 x 25 mm
400 x 210 x 32 mm
400 x 210 x 40 mm
400 x 210 x 58 mm
400 x 210 x 64 mm
Unit Size:
Each
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds Description Dimensions (L x W x H) unitSize
17851895 32 Beakers Rack for 30 mL beaker 400 x 210 x 25 mm Each
17801885 15 Beakers Rack for 100 mL beaker 400 x 210 x 40 mm Each
17881895 8 Beakers Rack for 250 mL beakers, 9 x 18 in. platform 400 x 210 x 58 mm Each
17871895 6 Beakers Rack for 400 mL beaker 400 x 210 x 58 mm Each
17801905 4 Beakers Rack for 600 mL beaker 400 x 210 x 64 mm Each
17831885 36 Beakers Rack for 30 mL beaker 350 x 286 x 25 mm Each
17821885 16 Beakers Rack for 100 mL beaker 355 x 288 x 40 mm Each
17891895 9 Beakers Rack for 250 mL beaker 351 x 286 x 58 mm Each
17861885 8 Beakers Rack for 400 mL beaker 351 x 286 x 58 mm Each
17841905 5 Beakers Rack for 600 mL beaker 351 x 286 x 64 mm Each
17871885 24 Beakers Rack for 50 mL beaker 400 x 210 x 32 mm Each
17851905 28 Beakers Rack for 50 mL beaker 351 x 286 x 32 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
This item is not returnable. View return policy
Product Code. 17851895 Supplier Thermo Scientific™ Supplier No. 75004110
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.

Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory

  • Racks can hold beakers from 30 - 600 mL
  • Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers.
TRUSTED_SUSTAINABILITY

Specifications

Holds 32 Beakers
Product Type Beaker Rack
Dimensions (LxW) Platform 9 x 18 in.
Dimensions (L x W x H) 400 x 210 x 25 mm
Description Rack for 30 mL beaker
For Use With (Equipment) Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.