missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Beaker Racks for Solaris™ Open Air Shakers & Temperature Controlled Shakers, and MaxQ™ 6000 Shakers
Shop All Thermo Scientific Products
Click to view available options
Holds:
15 Beakers
16 Beakers
24 Beakers
28 Beakers
32 Beakers
36 Beakers
4 Beakers
5 Beakers
6 Beakers
8 Beakers
9 Beakers
Description:
Rack for 100 mL beaker
Rack for 250 mL beaker
Rack for 250 mL beakers, 9 x 18 in. platform
Rack for 30 mL beaker
Rack for 400 mL beaker
Rack for 50 mL beaker
Rack for 600 mL beaker
Dimensions (L x W x H):
350 x 286 x 25 mm
351 x 286 x 32 mm
351 x 286 x 58 mm
351 x 286 x 64 mm
355 x 288 x 40 mm
400 x 210 x 25 mm
400 x 210 x 32 mm
400 x 210 x 40 mm
400 x 210 x 58 mm
400 x 210 x 64 mm
Unit Size:
Each
Description
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory. Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers and MaxQ6000 Shakers.
Mix and match Thermo Scientific™ Solaris shaker accessories to suit individual needs in the laboratory
- Racks can hold beakers from 30 - 600 mL
- Compatible with Solaris Open Air, Solaris Temperature Controlled Benchtop Shakers, MaxQ6000 Shakers
Specifications
Specifications
| Holds | 15 Beakers |
| Product Type | Beaker Rack |
| Dimensions (LxW) Platform | 9 x 18 in. |
| Dimensions (L x W x H) | 400 x 210 x 40 mm |
| Description | Rack for 100 mL beaker |
| For Use With (Equipment) | Solaris Open Air Shakers, Solaris Temperature Controlled Shakers, MaxQ 6000 Shakers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction