missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Beaker and Drying Flasks for Rotary Evaporators

Product Code. 15590580 Shop All Buchi Products
Change view
Click to view available options
Type:
Beaker Flask
Drying Flask
Volume (Metric):
500 mL
1500 mL
4000 mL
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Volume (Metric) Unit Size
15590580 Beaker Flask 500 mL Each
15510590 Drying Flask 500 mL Each
15520590 Drying Flask 1500 mL Each
17214664 Beaker Flask 4000 mL Each
17224664 Beaker Flask 1500 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15590580 Supplier BUCHI Supplier No. 11063154
  • ONLINE EXCLUSIVE PRICE
    £483.00
    £474.00 / Pack of 1
    Save £9.00
    1% Off
View all promotions
Estimated Shipment: 25-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Special shaped flasks for large samples and powder drying.

  • For use with the rotary evaporators
  • Available in multiple sizes with different standard joints
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (3.3)
Type Beaker Flask
Volume (Metric) 500 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.