missing translation for 'onlineSavingsMsg'
Learn More

Omni International™ Bead Ruptor Elite™ Bead Mill Homogenizer

Product Code. 18839514
Change view
Click to view available options
Voltage:
115/230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
18839514 115/230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18839514 Supplier Omni International™ Supplier No. 17100864
Estimated Shipment: 10-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Bead Ruptor Elite™ Bead Mill Homogenizer is designed for grinding, lysing, and homogenizing biological samples prior to molecular extraction.

  • Lyse the toughest samples in seconds
  • Advanced and easy to use bead mill homogenizer
  • Wide range of accessories for any sample size
  • Very powerful bead mill on the market – homogenizes the most challenging samples
  • New touch screen, multilingual interface
  • Optimate™ sample prep software
  • No cool down required between runs: process hundreds of samples per day
  • Convenient front loading design
  • 99 programmable memory settings
  • Integrated lid lock to prevent lid opening during operation
  • Ideal homogenizer for preparing samples when extracting DNA, RNA, proteins, and small molecules
  • Optimized tube motion ensures highest performance
TRUSTED_SUSTAINABILITY

Specifications

Speed 8 m/s
Voltage 115/230 V
Capacity (Metric) 25 μL to 50 mL
Depth (English) 17 in.
Depth (Metric) 43.2 cm
Height (English) 13 in.
Height (Metric) 33.0 cm
Length (English) 17 in.
Length (Metric) 43.2 cm
Width (English) 15 in.
Width (Metric) 38.1 cm
Certifications/Compliance CE, UKCA Approved
Display Touchscreen
For Use With (Application) Specifically designed for grinding, lysing, and homogenizing biological samples prior to molecular extraction.
For Use With (Equipment) Tube Carriage must be selected
Includes Bead Ruptor Drive Unit (19-042E), Universal Finger Plate (19-370), User Manual and 1-Year Warranty.
Timer 1 sec. to 9 hr. 59 min.
Tubing Style 0.5 to 50 mL
Weight (English) 65 lb.
Weight (Metric) 29 kg
Product Type Homogenizer
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.