missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Taxo™ Differentiation Discs: Antibiotic - Taxo SPS
Description
- Organisms react with chemical agents impregnated on discs resulting in positive or negative reactions
- Combination of positive and negative reaction aids in the identification of the organism
Specifications
Specifications
| Antimicrobial Agents | SPS |
| Content And Storage | 2°C to 8°C |
| Packaging Type | Disc |
| Quantity | 1 Pack |
Safety and Handling
Product Identifier
- Disc Taxo Sps
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P233-Keep container tightly closed.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P264-Wash thoroughly after handling.
- P271-Use only outdoors or in a well-ventilated area.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- P304+P340-IF INHALED: Remove person to fresh air and keep comfortable for breathing.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P312-Call a POISON CENTER/doctor/if you feel unwell.
- P321-Specific treatment (see on this label).
- P332+P313-If skin irritation occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P362-Take off contaminated clothing.
- P403-Store in a well-ventilated place.
- P405-Store locked up.
- P501b-Dispose of contents/container in accordance with local/regional/national/international regulations.
- MIXTURE LIST-Contain: Polyanetholesulfonate
For in vitro Diagnostic use. Follow established laboratory procedures in handling and disposing of infectious materials.
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?